Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover

Item #: 271405

Cat #: B040403CH

UPC: 786725331154

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover, Size: 4 x 4 x 3 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover, Size: 4 x 4 x 3 Inch, Material/Finish: Steel/Gray Powder Coat

Intended for use as electrical junction boxes, terminal wiring boxes and instrument housings. Hinged door provides protection fromdust, dirt, oil and water.

Also known as: 786725331154, B040403CH

Features & Benefits

  • Bodies fabricated from 14 gauge and doors fabricated from 16 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. External screw clamps are quick and easy to operate. Standard continuous hinge. Grounding provisions provided.

Specifications

Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65