
JIC Enclosure, NEMA 12, Screw Cover, 4" x 4" x 3", Steel/Gray
Item #: 271411
Cat #: B040403SC
UPC: 786725330157
Sign In or Register to view pricing and more.
JIC Enclosure, NEMA 12, Screw Cover, 4 Inch x 4 Inch x 3 Inch, Steel/Gray Powder Coat
Overview
JIC Enclosure, NEMA 12, Screw Cover, 4 Inch x 4 Inch x 3 Inch, Steel/Gray Powder Coat
Designed for use as instrument housing, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dirt, dust, oil, and water.
Also known as: 786725330157, B040403SC
Features & Benefits
- Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts of holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws are provided which thread into sealed wells to prevent leakage through cover. Grounding provisions provided.
Specifications
| Depth: | 3 in |
| Mounting: | Surface |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 12 |
| Depth: | 3 in |
| Width: | 4 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Mounting: | Surface |
| Height: | 4 in |
| Standards: | California Proposition 65 |