Enclosure, JIC, NEMA 12, Continuous Hinge, 4" x 4" x 4", Wall Mount

Item #: 271417

Cat #: B040404CH

UPC: 786725331208

Sign In or Register to view pricing and more.
Enclosure, NEMA 12, Continuous Hinge, 4 Inch x 4 Inch x 4 Inch, Wall Mount, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 12, Continuous Hinge, 4 Inch x 4 Inch x 4 Inch, Wall Mount, Steel/Gray Powder Coat

Intended for use as electrical junction boxes, terminal wiring boxes and instrument housings. Hinged door provides protection fromdust, dirt, oil and water.

Also known as: 786725331208, B040404CH

Features & Benefits

  • Bodies fabricated from 14 gauge and doors fabricated from 16 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. External screw clamps are quick and easy to operate. Standard continuous hinge. Grounding provisions provided.

Specifications

Depth: 4 in
Width: 4 in
Height: 4 in
Material: Steel
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 4 in
Height: 4 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel
Standards: California Proposition 65