6-Pocket Tool Apron

Item #: 2714274

Cat #: 21022

UPC: 092644210228

to view pricing and more.
Documents & Guides
Tool Apron Is Made From Duck Canvas That Is Soft, Flexible And Easily Moves With Wearer, Pockets Are Constructed As Stitched, Fixed Compartments To Ensure Tools And Parts Don't Get Stuck Or Migrate Between Pockets, Material Is Double Layered And Seams Are Stitched And Riveted To Stand Up To The Toughest Jobs, Large Rear Pockets For Tools And Front Pockets For Small Parts Such As Screws, Nails, Or Wire Connectors, Pen / Pencil Pockets On One Side, Tool Loop On The Other, Removable Tape Measure Loop On Belt, Adjustable Belt Fits 28-Inch To 46-Inch (71 To 117 Cm) Waists

Overview

Tool Apron Is Made From Duck Canvas That Is Soft, Flexible And Easily Moves With Wearer, Pockets Are Constructed As Stitched, Fixed Compartments To Ensure Tools And Parts Don't Get Stuck Or Migrate Between Pockets, Material Is Double Layered And Seams Are Stitched And Riveted To Stand Up To The Toughest Jobs, Large Rear Pockets For Tools And Front Pockets For Small Parts Such As Screws, Nails, Or Wire Connectors, Pen / Pencil Pockets On One Side, Tool Loop On The Other, Removable Tape Measure Loop On Belt, Adjustable Belt Fits 28-Inch To 46-Inch (71 To 117 Cm) Waists

The Klein Tools 6-Pocket Tool Apron is designed to keep tools close at hand. It is constructed with durable, soft, flexible duck canvas. Featuring six pockets, this tool apron includes two large rear pockets for tools, two front pockets ideal for wire connectors, screws, or nails, two dedicated pen / pencil pockets, and a sturdy tool loop designed to hold a large screwdriver or demolition tool.

Also known as: 092644210228, 21022

Features & Benefits

  • Tool Apron is made from duck canvas that is soft, flexible and easily moves with wearer
  • Pockets are constructed as stitched, fixed compartments to ensure tools and parts don't get stuck or migrate between pockets
  • Material is double layered and seams are stitched and riveted to stand up to the toughest jobs
  • Large rear pockets for tools and front pockets for small parts such as screws, nails, or wire connectors
  • Pen / pencil pockets on one side, tool loop on the other
  • Removable tape measure loop on belt
  • Adjustable belt fits 28-Inch to 46-Inch (71 to 117 cm) waists

Specifications

Color: Gray
Color: Gray