Junction Box, NEMA 12, Hinged Cover, 6" x 6" x 4" Steel

Item #: 271429

Cat #: B060404CH

UPC: 786725331307

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 6 Inch x 6 Inch x 4 Inch Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Hinged Cover, 6 Inch x 6 Inch x 4 Inch Steel/Gray Powder Coat

Intended for use as electrical junction boxes, terminal wiring boxes and instrument housings. Hinged door provides protection fromdust, dirt, oil and water.

Also known as: 786725331307, B060404CH

Features & Benefits

  • Bodies fabricated from 14 gauge and doors fabricated from 16 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Weldnuts are provided for mounting optional panels securely. External screw clamps are quick and easy to operate. Standard continuous hinge. Grounding provisions provided.

Specifications

Depth: 4 in
Mounting: Surface
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 4 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12
Mounting: Surface
Material: Steel
Standards: California Proposition 65