JIC Enclosure, NEMA 12, Screw Cover, 6" x 4" x 4", Steel/Gray

Item #: 271435

Cat #: B060404SC

UPC: 786725330454

to view pricing and more.
Documents & Guides
JIC Enclosure, NEMA 12, Screw Cover, 6 Inch x 4 Inch x 4 Inch, Steel/Gray Powder Coat

Overview

JIC Enclosure, NEMA 12, Screw Cover, 6 Inch x 4 Inch x 4 Inch, Steel/Gray Powder Coat

Designed for use as instrument housing, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dirt, dust, oil, and water.

Also known as: 786725330454, B060404SC

Features & Benefits

  • Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts of holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Weldnuts are provided to secure optional back panel. Captivated cover screws are provided which thread into sealed wells to prevent leakage through cover. Grounding provisions provided.

Specifications

Depth: 4 in
Mounting: Surface
Width: 4 in
Height: 6 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 4 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Mounting: Surface
Height: 6 in
Standards: California Proposition 65