Solid Hinged Duct,PVC,2X4X6',Black

Item #: 2714398

Cat #: HS2X4BL6NM

UPC: 074983128211

to view pricing and more.
Solid hinged duct, 2 W x 4 H, 6' length, PVC, black, no mounting holes.

Overview

Solid hinged duct, 2 W x 4 H, 6' length, PVC, black, no mounting holes.
Also known as: 074983128211, HS2X4BL6NM

Specifications

Width: 2 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC