Enclosure, NEMA 4X, Hinge Cover, 14" x 12" x 6"

Item #: 271458

Cat #: VJ1412HW

UPC: 635394013154

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Opaque Hinge Cover with (2) Screws, NEMA 4X, 14" x 12" x 6", Gray, Polyester

Overview

Enclosure, Opaque Hinge Cover with (2) Screws, NEMA 4X, 14" x 12" x 6", Gray, Polyester

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394013154, VJ1412HW

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
  • Enclosures are maintenance free and corrosion resistant.
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
  • Polyurethane foam-in-place gasket.
  • Molded mounting flanges and cover corner ribs increase enclosure strength.
  • Enclosures can be modified to customer specifications.

Specifications

Material: Polyester
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Height: 14 in
IP/NEMA Rating: NEMA 4X
Material: Polyester
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 4X
Width: 12 in
Depth: 6 in
Height: 14 in