Enclosure, NEMA 12, Lift-Off Cover, 10" x 8" x 4", Steel

Item #: 271465

Cat #: B100804

UPC: 786725330706

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Lift-Off Cover, 10 Inch x 8 Inch x 4 Inch, Wall Mount, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 12, Lift-Off Cover, 10 Inch x 8 Inch x 4 Inch, Wall Mount, Steel/Gray Powder Coat

The Hubbell Wiegmann B Series JIC box is a standard or the automotive industry but has wide application in other industries. The box incorporates a chain secured lift off cover and is designed to safeguard components against exposure to dust, dirt, oil and water.

Also known as: 786725330706, B100804

Features & Benefits

  • Bodies fabricated from 14 gauge and doors fabricated from 16 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Weldnuts are provided to secure optional back panel. External screw clamps are quick and easy to operate. Lift off cover design. Chain holds cover to box when cover is removed. Grounding provisions provided.

Specifications

Depth: 4 in
Width: 8 in
Material: Steel
Height: 10 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 4 in
Material: Steel
Standards: California Proposition 65
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 12