
SlimFlood LED Flood Light, 30/40/50K, Trunnion, Bronze
Item #: 2714699
Cat #: SF80-SCT-G3-10-PCB-BZ
UPC: 190096197439
Sign In or Register to view pricing and more.
Documents & Guides
SlimFlood Selectable LED Flood Light, 60/70/80 Watt (9450/10600/12350lm), 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Gen 3, Integrated Photocell, Includes Knuckle & Yoke Mount option, Bronze Finish. Stonco/KEENE p/n: SF80-SCT-G3-10-PCB-BZ, 12NC 911401859987.
Overview
SlimFlood Selectable LED Flood Light, 60/70/80 Watt (9450/10600/12350lm), 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, Gen 3, Integrated Photocell, Includes Knuckle & Yoke Mount option, Bronze Finish. Stonco/KEENE p/n: SF80-SCT-G3-10-PCB-BZ, 12NC 911401859987.
The SlimFlood Selectable Gen 3 offers energy saving LED technology along with field selectable color, beam angle, and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations, with both included in carton. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Also known as: 190096197439, SF80-SCT-G3-10-PCB-BZ
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 70, 80, 60, Selectable |
| Mounting: | Trunnion |
| Color: | Bronze |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Trunnion |
| Wattage: | 70, 80, 60, Selectable |
| Color: | Bronze |