
SlimFlood Selectable LED Flood Light
Item #: 2714701
Cat #: SF250-SCT-G3-10-PCB-BZ
UPC: 190096197453
Sign In or Register to view pricing and more.
Documents & Guides
SlimFlood Selectable LED Flood Light: 190/220/250 Watt (30400/34000/38050lm), 120-347 Volt, Selectable Color Temperature: 3000K/4000K/5000K, Slipfitter & Trunnion Mount Options Included, Gen 3, Bronze Finish. The Stonco/KEENE SlimFlood Selectable Floodlight. 12NC 911401860187.
Overview
SlimFlood Selectable LED Flood Light: 190/220/250 Watt (30400/34000/38050lm), 120-347 Volt, Selectable Color Temperature: 3000K/4000K/5000K, Slipfitter & Trunnion Mount Options Included, Gen 3, Bronze Finish. The Stonco/KEENE SlimFlood Selectable Floodlight. 12NC 911401860187.
The SlimFlood Selectable Gen 3 offers energy saving LED technology along with field selectable color, beam angle, and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations, with both included in carton. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Also known as: 190096197453, SF250-SCT-G3-10-PCB-BZ
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 220, 250, 190, Selectable |
| Lumens: | 38000, 30000, 34000 |
| Mounting: | Trunnion, Slipfitter |
| Color: | Bronze |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 38000, 30000, 34000 |
| Color: | Bronze |
| Wattage: | 220, 250, 190, Selectable |
| Mounting: | Trunnion, Slipfitter |