POWER RELAY SE RELAYS 15A 4PDT 240 VAC COVER WITH LOCKING PUSH BUTTON AND LED

Item #: 2714843

Cat #: 784XDXM4L-240A

UPC: 606480281313

to view pricing and more.

Overview

POWER RELAY SE RELAYS 15A 4PDT 240 VAC COVER WITH LOCKING PUSH BUTTON AND LED

The SE Relays 784 series, plug-in general purpose relay offers robust and historically proven square base mounting relay platform that provides excellent structural support with clear cover with LED indication and locking push button. Contacts rated as 15A resistive at 277VAC, motor 1/2hp at 120VAC, 1hp at 277VAC with nominal coil voltage 240VAC , makes relay to be an ideal choice for automation panels and controls. Gold flashed contact 4PDT configuration reduces oxidation and increases shelf life, gives simultaneous control of separate circuits. Socket-mounting option, blade terminal style simplified installation and maintenance and using of protection modules, hold-down clips, and other accessories. Mechanical standard flag indicator displays the relay status during testing or operation.

Also known as: 606480281313, 784XDXM4L-240A

Specifications

No Specifications Available