EXTREME TOUCHSCREEN PANEL HARMONY GTUX 7 W DISPLAY FULL COATED

Item #: 2715037

Cat #: HMIDT35XFH

UPC: 606481572922

to view pricing and more.

Overview

EXTREME TOUCHSCREEN PANEL HARMONY GTUX 7 W DISPLAY FULL COATED

This product is part of the Harmony GTUX range, an offer of eXtreme outdoor HMI panels. These eXtreme outdoor HMI panels are a high-performance range of HMIs that are ideal for harsh outdoor environments. It features a 7" LCD single-touch analog resistive screen with 800 x 480 pixels resolution. It offers atmospheric resistance with full conformal coating of IEC/EN 60721-3-3 Class 3C3 standard. It can operate between temperature range of -30 to 65 °C. This product works at a power consumption of 29W and a rated voltage from 12V to 24V DC. Its dimensions are 203.6mm (width) x 148.6mm (height) x 37mm (depth) and weighs 1.3 kg. It is compatible with HMIG3XFH Box model. It is CE certified and conforms to UL 61010, UL 121201, CSA C22.2 No 213, CSA C22.2 No 61010-1, IEC 61132-2 standards. Harmony GTUX provides powerful visualization and control in extreme environment fully integrated into EcoStruxure Machine Expert software.

Also known as: 606481572922, HMIDT35XFH

Specifications

No Specifications Available