VJ Flat Opaque Cover Type 4X, 9.32x7.32x4.9, Lt Gray, FRP, HWLL

Item #: 271510

Cat #: VJ806HWLL1

UPC: 635394014281

Sign In or Register to view pricing and more.
VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ806HWLL1 item measures 9.32x7.32x4.92 inch, material Fiberglass, color Lt Gray, HWLL.

Overview

VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ806HWLL1 item measures 9.32x7.32x4.92 inch, material Fiberglass, color Lt Gray, HWLL.

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394014281, VJ806HWLL1

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
  • Enclosures are maintenance free and corrosion resistant.
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
  • Polyurethane foam-in-place gasket.
  • Molded mounting flanges and cover corner ribs increase enclosure strength.
  • Enclosures can be modified to customer specifications.

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Standards: Build America Buy America Compliant
Depth: 4 in
Color: Gray
Height: 8 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Material: Fiberglass
Width: 6 in
Standards: Build America Buy America Compliant