MX FUEL™ Electrofusion Processor

Item #: 2715154

Cat #: MXF545-XC

UPC: 045242855551

to view pricing and more.
Documents & Guides
MX FUEL™ Electrofusion Processor, LCD Display, Polyethylene, Includes: (1) MX FUEL™ 15' Electrofusion Leads, (1) Electrofusion Cable Tips, (1) Electrofusion Barcode Scanner, (1) MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack, (1) MX FUEL™ Rapid Charger

Overview

MX FUEL™ Electrofusion Processor, LCD Display, Polyethylene, Includes: (1) MX FUEL™ 15' Electrofusion Leads, (1) Electrofusion Cable Tips, (1) Electrofusion Barcode Scanner, (1) MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack, (1) MX FUEL™ Rapid Charger

The MILWAUKEE® MX FUEL™ Electrofusion Processor delivers superior performance to reliably fuse up to 8" couplings and 12" saddles without the hassles of a generator or extension cords.  Being up to 40% lighter, the Processor delivers the easiest transport that is designed to move with your work. The instant setup enables a simplified fusing process with the kitted 15' leads and a wireless barcode scanner to fit the needs of any job site. Last fuse technology ensures you do not start a fusion that you cannot complete and indicates how many fusions remain before swapping battery packs. With the included MX FUEL™ REDLITHIUM™ FORGE™ HD8.0 battery pack, you can achieve all-day runtime and the ability to swap batteries with any MX FUEL™ equipment.  The incorporation of ONE-KEY™ enables a more detailed, customizable fusion log report, ensuring an accurate and comprehensive overview of your fusion history. The included wireless barcode scanner, fusion leads, and 4.0mm and 4.7mm fusion tip sets are field replaceable, minimizing time spent waiting for units to be serviced. With the ability to service anywhere and fast turn times for everyone, MILWAUKEE® delivers the best warranty in the industry.

Also known as: 045242855551, MXF545-XC

Specifications

Material: Polyethylene
Standards: California Proposition 65
Material: Polyethylene
Standards: California Proposition 65