BASE UNIT HARMONY GTUX SERIE EXTREME BOX FULL COATED

Item #: 2715650

Cat #: HMIG3XFH

UPC: 606481572953

to view pricing and more.

Overview

BASE UNIT HARMONY GTUX SERIE EXTREME BOX FULL COATED

This product is part of the Harmony GTUX range, an offer of eXtreme Box modules. These eXtreme outdoor Box modules are a high-performance range of HMIs that are ideal for harsh outdoor environments. It is designed with backup memory of NVRAM 512kB, system memory of 1GB, and internal RAM of 256MB. It offers atmospheric resistance with full conformal coating of IEC/EN 60721-3-3 Class 3C3 standard. It comes with 2x Ethernet TCP/IP protocol and can operate between temperature range of -30 to 70 °C. This product works at a power consumption of 29W and a rated voltage from 12V to 24V DC. Its dimensions are 188mm (width) x 131mm (height) x 45mm (depth) and weighs 0.9 kg. It is compatible with HMIDT35XFH, HMIDT65XFH, HMIDT75XFH displays. It is CE certified and conforms to UL 61010, UL 121201, CSA C22.2 No 213, CSA C22.2 No 61010-1, IEC 61132-2 standards. Harmony GTUX provides powerful visualization and control in extreme environment fully integrated into EcoStruxure Machine Expert software.

Also known as: 606481572953, HMIG3XFH

Specifications

No Specifications Available