Terminal Block, Marker Cards, Blank, Side Mount, 6mm

Item #: 271604

Cat #: 1SNA233000R0100

UPC: 662019968483

to view pricing and more.
Documents & Guides
RC610, Side Mount, (100 tabs) Marking Cards, Legend: Blank. For use with 6 mm Terminal Blocks. 1=100 tabs.

Overview

RC610, Side Mount, (100 tabs) Marking Cards, Legend: Blank. For use with 6 mm Terminal Blocks. 1=100 tabs.
Also known as: 662019968483, 1SNA233000R0100

Specifications

Mounting: Side
Type: Blank, Marking Card
Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Side
Family / Style: Entrelec
Color: White
Type: Blank, Marking Card
Material: Polyamide