RC610, Horizontal Marking Cards, Legend: 1 - 10

Item #: 271609
Cat #: 1SNA233002R2700
UPC: 662019968506
Sign In or Register to view pricing and more.
Documents & Guides
RC610, Horizontal Mount, (10) Marking Cards, Legend: 1 - 10. For use with 6 mm Terminal Blocks.

Overview

RC610, Horizontal Mount, (10) Marking Cards, Legend: 1 - 10. For use with 6 mm Terminal Blocks.
Also known as: 662019968506, 1SNA233002R2700

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal

Customer Reviews

No reviews for this product
(0)