Solar Module, 440W, 108 Cell, Bifacial

Item #: 2716603

Cat #: HIN-T440NF(BK)

UPC:

to view pricing and more.
Documents & Guides
Solar Module, 440W, 108 Monocrystaline Half Cut Cells, Bifacial, 67.800 x 44.600 x 1.200 Inch, Anodized Aluminum Alloy Frame, Black

Overview

Solar Module, 440W, 108 Monocrystaline Half Cut Cells, Bifacial, 67.800 x 44.600 x 1.200 Inch, Anodized Aluminum Alloy Frame, Black

HD Hyundai Energy Solutions NF(BK) Series premium N-Type TOPCon bifacial solar modules deliver high-efficiency performance in a full-black residential design. With up to 22.53% module efficiency, 0 to +5W power sorting, and strong low-degradation warranties (25-year product, 30-year performance), these modules are built for long-term reliability. The bifacial glass-glass construction (80% ±5 bifaciality), 1500V system rating, and high mechanical load capability (front 5,400Pa / rear 4,500Pa) support durable rooftop and distributed generation installations.

Also known as: HIN-T440NF(BK)

Specifications

Color: Black
Material: Anodized Aluminum
Wattage: 440
Volts DC: 1500
Number of Cells: 108
Depth: 1.200 in
Width: 44.600 in
Height: 67.800 in
Color: Black
Wattage: 440
Number of Cells: 108
Width: 44.600 in
Material: Anodized Aluminum
Volts DC: 1500
Depth: 1.200 in
Height: 67.800 in