Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 8"

Item #: 271676
Cat #: B121008CH
UPC:
Sign In or Register to view pricing and more.
Junction Box, NEMA 12, Continuous Hinge, Wall Mount, 12 x 10 x 8 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Continuous Hinge, Wall Mount, 12 x 10 x 8 Inch, Steel/Gray Powder Coat
Also known as: B121008CH

Specifications

Height: 12 in
Depth: 8 in
Width: 10 in
Material: Carbon Steel
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Height: 12 in
Width: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Depth: 8 in
Material: Carbon Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)