RC810, Side Mount Marking Cards, Legend: Blank

Item #: 271677
Cat #: 1SNA234000R0200
UPC: 662019969350
Sign In or Register to view pricing and more.
Documents & Guides
RC810, Side Mount, (100) Marking Cards, Legend: Blank. For use with 8 mm Terminal Blocks.

Overview

RC810, Side Mount, (100) Marking Cards, Legend: Blank. For use with 8 mm Terminal Blocks.
Also known as: 662019969350, 1SNA234000R0200

Specifications

Mounting: Side
Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Side
Material: Polyamide
Family / Style: Entrelec
Color: White

Customer Reviews

No reviews for this product
(0)