RC810, Side Mount Marking Cards, Legend: Blank

Item #: 271677

Cat #: 1SNA234000R0200

UPC: 662019969350

to view pricing and more.
Documents & Guides
RC810, Side Mount, Legend: Blank. For use with 8 mm Terminal Blocks, 1=1 Card Containing 100 Individual Labels

Overview

RC810, Side Mount, Legend: Blank. For use with 8 mm Terminal Blocks, 1=1 Card Containing 100 Individual Labels
Also known as: 662019969350, 1SNA234000R0200

Specifications

Mounting: Side
Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Side
Material: Polyamide
Family / Style: Entrelec
Color: White