Disconnect Switch, Fusible, NEMA 1, 60A, 3P, 600VAC, Heavy Duty

Item #: 271743

Cat #: H362WA

UPC: 785901752967

to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Appleton, Interlocked Receptacle

Overview

Disconnect Switch, Fused, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Appleton, Interlocked Receptacle
Also known as: 785901752967, H362WA

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 60