WW,LI,CS,6X6X36

Item #: 271753

Cat #: LJW63

UPC: 786725328406

to view pricing and more.
Documents & Guides
WIE LJW63 WW,LI,CS,6X6X36

Overview

WIE LJW63 WW,LI,CS,6X6X36

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.

Also known as: 786725328406, LJW63

Features & Benefits

  • Designed to protect electrical wiring from dirt, dust, oil and water
  • All straight sections and fittings feature an open-top design for easy lay-in of wiring
  • No pulling through of wires and cables is required with this design
  • A complete selection of straight sections and fittings are offered in five sizes.

Specifications

Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Color: Gray
Length: 36 in
Width: 6 in
Number of Knockouts: 0
Height: 6 in
Material: Steel
Standards: California Proposition 65
Knockouts: No