Wall Mount Enclosure, NEMA 4/12, 24" x 24" x 8", Steel

Item #: 271765

Cat #: N412242408C

UPC: 786725859122

to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 4/12, 24 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat

Overview

Wall Mount Enclosure, NEMA 4/12, 24 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat

Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching and attrative durable finish complement any high tech electronic equipment.

Also known as: 786725859122, N412242408C

Features & Benefits

  • Hubbell Wiegmann N12C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments
  • For use in installations where dirt, dust, oil, water or other contaminants are present
  • Streamlined styling, flush latching and attrative durable finish complement any high tech electronic equipment.

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12, NEMA 4
Width: 24 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 4
Depth: 8 in
Height: 24 in
Standards: California Proposition 65