
Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 8 x 10 x 6"
Item #: 271777
Cat #: RHC081006
UPC: 786725406258
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 8 x 10 x 6 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 8 x 10 x 6 Inch, Material/Finish: Steel/Gray Powder Coat
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725406258, RHC081006
Features & Benefits
- Bodies and doors fabricated from 16 gauge carbon steel
- Continuous hinge
- Lids supplied with a padlockable draw latch
- Hinge is made of carbon steel with a stainless steel hinge pin
- Standard size enclosures are provided with knockouts in bottom
- Weldnuts provided for mounting optional back panels
- External mounting plates, top and bottom of enclosure
- Knockouts on bottom of enclosure
- N/A
Specifications
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R |