Disconnect Switch, Non-Fusible, NEMA 3R, 30A, 3P, 600VAC, Lugs

Item #: 271780

Cat #: HU361RBGL

UPC: 785901693505

to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Equipment Ground Lugs

Overview

Disconnect Switch, Non-Fusible, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Equipment Ground Lugs
Also known as: 785901693505, HU361RBGL

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 30
Standards: California Proposition 65