Enclosure, RHC Series, NEMA 3R, Hinge Cover, 20 x 16 x 6"

Item #: 271795

Cat #: RHC201606

UPC: 786725406609

to view pricing and more.
Documents & Guides
Enclosure, RHC Series, NEMA 3R, Hinge Cover With Padlock Latch, 20 x 16 x 6 Inch, Material/Finish: Steel/Gray

Overview

Enclosure, RHC Series, NEMA 3R, Hinge Cover With Padlock Latch, 20 x 16 x 6 Inch, Material/Finish: Steel/Gray

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.

Also known as: 786725406609, RHC201606

Features & Benefits

  • Bodies and doors are fabricated from 14 gauge carbon steel
  • Continuous hinge with a stainless steel pin
  • No knockouts
  • Collar studs for mounting optional back panels are provided
  • External mounting plates on the top and bottom of the enclosure
  • Foldaway hasp and staple are provided for padlocking
  • 1/4-turn semi-flush latches are supplied to hold door securely closed

Specifications

Height: 20 in
Depth: 6 in
Color: Gray
Width: 16 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Height: 20 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Width: 16 in
Standards: California Proposition 65