Relay, Ice Cube, Miniature, 14 Blade, 7A, 4P, 120VAC Coil, No Option

Item #: 271817

Cat #: 55.34.8.120.0000

UPC: 012823248972

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature, 14 Blade, 7 Amp, 4-Pole, 120 Volt AC Coil, No Options

Overview

Relay, Ice Cube, Miniature, 14 Blade, 7 Amp, 4-Pole, 120 Volt AC Coil, No Options
Also known as: 012823248972, 55.34.8.120.0000

Specifications

Volts AC Control: 120
Base: 14-Blade
Amps: 7
Family / Style: 55
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC Control: 120
Amps: 7
Type: Relay, IceCube
Poles: 4
Base: 14-Blade
Family / Style: 55
Mounting: Socket