Enclosure, NEMA 3R, Hinged Cover, 30" x 24" x 8", Wall Mount

Item #: 271819

Cat #: RHC302408

UPC: 786725406876

to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Hinged Cover, 30" x 24" x 8", Wall Mount, Steel/Powder Coat Finish

Overview

Enclosure, NEMA 3R, Hinged Cover, 30" x 24" x 8", Wall Mount, Steel/Powder Coat Finish

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.

Also known as: 786725406876, RHC302408

Features & Benefits

  • External mounting plates on the top and bottom of the enclosure
  • Foldaway hasp and staple are provided for padlocking
  • 1/4-turn semi-flush latches are supplied to hold door securely closed
  • Bodies and doors are fabricated from 14 gauge carbon steel
  • Continuous hinge with a stainless steel pin
  • No knockouts
  • Collar studs for mounting optional back panels are provided

Specifications

Width: 24 in
Height: 30 in
Depth: 8 in
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 24 in
Depth: 8 in
Material: Steel
Standards: California Proposition 65
Height: 30 in
Color: Gray
Mounting: Wall
IP/NEMA Rating: NEMA 3R