19IN PROFILES ONE SIDE 2000

Item #: 2718305

Cat #: CIPD42

UPC: 783510458713

Sign In or Register to view pricing and more.
Documents & Guides
19IN PROFILES ONE SIDE 2000

Overview

19IN PROFILES ONE SIDE 2000

These profiles allow for the installation of additional 19" equipment within the side of the enclosure. They can also be used to support heavy equipment mounted in the front of the enclosure.

Also known as: 783510458713, CIPD42

Specifications

Material: Steel
Width: 1.770 in
Finish: Zinc Plated
Height: 78.740 in
Material: Steel
Finish: Zinc Plated
Width: 1.770 in
Height: 78.740 in