
Vented Top with Integral Fan Tray 230v,50/60hz
Item #: 2718308
Cat #: PVT3F662
UPC: 783510916602
Sign In or Register to view pricing and more.
Documents & Guides
Vented Top,3 Fan Tray / 230v, Bulletin Dpc (proline Datacom Packages And Components), Size/dims: Fits 600x600mm, Material/Finish: Steel/Light Gray
Overview
Vented Top,3 Fan Tray / 230v, Bulletin Dpc (proline Datacom Packages And Components), Size/dims: Fits 600x600mm, Material/Finish: Steel/Light Gray
Also known as: 783510916602, PVT3F662
Specifications
| Color: | Light Gray |
| Volts AC: | 230 |
| IP/NEMA Rating: | IP55 |
| Material: | Steel |
| Finish: | Powder Coated |
| Color: | Light Gray |
| IP/NEMA Rating: | IP55 |
| Finish: | Powder Coated |
| Volts AC: | 230 |
| Material: | Steel |