Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 36 x 36 x 12"

Item #: 271831

Cat #: RHC363612

UPC: 786725407026

to view pricing and more.
Documents & Guides
Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 36 x 36 x 12 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 36 x 36 x 12 Inch, Material/Finish: Steel/Gray Powder Coat

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.

Also known as: 786725407026, RHC363612

Features & Benefits

  • Bodies and doors are fabricated from 14 gauge carbon steel
  • Continuous hinge with a stainless steel pin
  • No knockouts
  • Collar studs for mounting optional back panels are provided
  • External mounting plates on the top and bottom of the enclosure
  • Foldaway hasp and staple are provided for padlocking
  • 1/4-turn semi-flush latches are supplied to hold door securely closed

Specifications

Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color: Gray
Standards: California Proposition 65
Material: Steel
IP/NEMA Rating: NEMA 3R