Plinth sides, 100x500, Mild steel, RAL7022

Item #: 2718313

Cat #: PST1050

UPC: 783510526672

to view pricing and more.
These plinth side panels close off the extra space underneath the enclosure if needed This Plinth Side Panels, PST, PST1050 item measures 100x500x1.5mm has a material of Mild Steel color Umbra Gray, finish Powder Coated.

Overview

These plinth side panels close off the extra space underneath the enclosure if needed This Plinth Side Panels, PST, PST1050 item measures 100x500x1.5mm has a material of Mild Steel color Umbra Gray, finish Powder Coated.

These plinth side panels close off the extra space underneath the enclosure if needed.

Also known as: 783510526672, PST1050

Specifications

Material: Steel
Width: 19.690 in
Height: 3.940 in
Depth: 0.060 in
Finish: Powder Coated
Color: Umbra Gray
Material: Steel
Height: 3.940 in
Finish: Powder Coated
Width: 19.690 in
Depth: 0.060 in
Color: Umbra Gray