XD 304SS 36X36X12 3PT WHITE

Item #: 2718319

Cat #: XD363612E3PTSSW

UPC: 783510569761

to view pricing and more.

Overview

XD 304SS 36X36X12 3PT WHITE

Extreme Environments Enclosure includes padlocking handle, lift off, lockable door. Available standard in White Painted 304SS with zinc plated internal components and EPDM replacement gasket. Gasket is removable, replaceable, and available for sale as a UL Listed field install kit. Gaskets are interchangeable among the Extreme Environments Enclosures of the same size.

Also known as: 783510569761, XD363612E3PTSSW

Specifications

Color: White
Width: 36 in
Depth: 12 in
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 3R
Color: White
Depth: 12 in
Finish: Powder Coated
Width: 36 in
Height: 36 in
IP/NEMA Rating: NEMA 3R