Timing Relay, 4 Function, 2P, 10A, 110/125V AC/DC

Item #: 271834

Cat #: 85.02.0.125.0000

UPC: 012823275787

to view pricing and more.
Documents & Guides
Timing Relay, 4 Function, Multi-Range, 2-Pole, 10 Amp, 8-Blade, 110/125 Volt AC/DC

Overview

Timing Relay, 4 Function, Multi-Range, 2-Pole, 10 Amp, 8-Blade, 110/125 Volt AC/DC
Also known as: 012823275787, 85.02.0.125.0000

Specifications

Poles: 2
Amps: 10
Type: Timing Relay, 4 Function
Volts DC Control: 110/125
Range: Multi
Mounting: Socket
Base: 8-Pin
Volts AC Control: 110/125
Poles: 2
Type: Timing Relay, 4 Function
Range: Multi
Base: 8-Pin
Amps: 10
Volts DC Control: 110/125
Mounting: Socket
Volts AC Control: 110/125