KLC VERY FAST-ACTING SEMICONDUCTOR 15A

Item #: 2718449

Cat #: KLC015

UPC: 079458230680

Sign In or Register to view pricing and more.
Documents & Guides
KLC VERY FAST-ACTING SEMICONDUCTOR 15A. Designed to protect todayÆs equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrowÆs standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research, mathematical modeling, and computerized statistical analysis. Littelfuse engineers have redefined ôState-of-the-Art.ö Applications: Designed specifically for supplementary protection of semiconducting devices such as silicon controlled rectifiers (SCRÆs), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, DC power supplies, and in a wide range of electronic equipment. May be used wherever extremely fast-acting, current-limiting fuses with no time delay are required. Safety 200,000 A.I.R. ù Reliable interruption of all overcurrents up to 200,000 amperes . . . meets present and future system requirements. (Note: L15S series has 100,000 A.I.R.). Extremely Current Limiting ù Low I2t and peak let-through currents meet most semiconductor requirements. UL Recognized ù Littelfuse semiconductor fuses are recognized under the components program of Underwriters Laboratories, Inc., and carry the mark. UL Recognized semiconductor fuses may be used to provide supplementary protection in UL listed equipment. Safety Low Watt Losses ù Means less heating and power consumption in circuit. Controlled Transient Overvoltages ù All circuits are subject to transient overvoltages during fault current interruption. These transient overvoltages (arc voltages) start when fuse links melt or circuit breaker contacts part, and subside when circuit is interrupted. Semiconductors are very sensitive to overvoltages. Littelfuse semiconductor fuse designs keep transient overvoltages to low levels and help reduce semiconductor failure.

Overview

KLC VERY FAST-ACTING SEMICONDUCTOR 15A. Designed to protect todayÆs equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrowÆs standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research, mathematical modeling, and computerized statistical analysis. Littelfuse engineers have redefined ôState-of-the-Art.ö Applications: Designed specifically for supplementary protection of semiconducting devices such as silicon controlled rectifiers (SCRÆs), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, DC power supplies, and in a wide range of electronic equipment. May be used wherever extremely fast-acting, current-limiting fuses with no time delay are required. Safety 200,000 A.I.R. ù Reliable interruption of all overcurrents up to 200,000 amperes . . . meets present and future system requirements. (Note: L15S series has 100,000 A.I.R.). Extremely Current Limiting ù Low I2t and peak let-through currents meet most semiconductor requirements. UL Recognized ù Littelfuse semiconductor fuses are recognized under the components program of Underwriters Laboratories, Inc., and carry the mark. UL Recognized semiconductor fuses may be used to provide supplementary protection in UL listed equipment. Safety Low Watt Losses ù Means less heating and power consumption in circuit. Controlled Transient Overvoltages ù All circuits are subject to transient overvoltages during fault current interruption. These transient overvoltages (arc voltages) start when fuse links melt or circuit breaker contacts part, and subside when circuit is interrupted. Semiconductors are very sensitive to overvoltages. Littelfuse semiconductor fuse designs keep transient overvoltages to low levels and help reduce semiconductor failure.

Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research; mathematical modeling, and computerized statistical analysis; Littelfuse engineers have redefined “State-of-the-Art.” Applications: Designed specifically for supplementary protection of semiconducting devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, DC power supplies, and in a wide range of electronic equipment. May be used wherever extremely fast-acting, current-limiting fuses with no time delay are required.

Also known as: 079458230680, KLC015

Specifications

Length: 2 7/8 in
Mounting: Bolt
Diameter: 9/16 in
Amps: 15
Volts AC: 600
Speed: Very Fast Acting
Standards: California Proposition 65
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Length: 2 7/8 in
Diameter: 9/16 in
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Mounting: Bolt
Amps: 15
Speed: Very Fast Acting
Type: Semi Conductor Fuse