Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 4", Painted, KOs

Item #: 271846

Cat #: RSC080804

UPC: 786725400300

to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 8 Inch x 8 Inch x 4 Inch, Material: Steel, Finish: Gray Powder Coat, Knockouts

Overview

Enclosure, NEMA 3R, Screw Cover, 8 Inch x 8 Inch x 4 Inch, Material: Steel, Finish: Gray Powder Coat, Knockouts
Also known as: 786725400300, RSC080804

Features & Benefits

  • Bodies and doors fabricated from 16 gauge carbon steel
  • Drop shield top and smooth seamless sides and front
  • Knockouts are standard on bottom
  • A slip-on reversible cover is securely fastened with screws located along bottom edge
  • No gasketing is required
  • Hasp for padlocking or meter seal is provided

Specifications

Depth: 4 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Width: 8 in
Height: 8 in
Standards: California Proposition 65
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 3R