MINIATURE CIRCUIT BREAKER 277V 60A

Item #: 271865

Cat #: EDB14060

UPC: 785901326434

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 277V 60A
Also known as: 785901326434, EDB14060

Specifications

Volts AC: 277
Poles: 1
Amps: 60
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 277
Amps: 60
Mounting: Bolt On
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 18 kA