Breaker, Molded Case, 3P, 100A, 240VAC, 250VDC, F Frame, Shunt Trip

Item #: 271900

Cat #: FAL321001021

UPC: 785901789208

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 240 Volt AC, 250 Volt DC, F Frame, 120/208/240 Volt AC, Shunt Trip

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 240 Volt AC, 250 Volt DC, F Frame, 120/208/240 Volt AC, Shunt Trip
Also known as: 785901789208, FAL321001021

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 240
Standards: California Proposition 65
Mounting: Panel
Volts DC: 250
Volts AC: 240
Poles: 3
Amps: 100
Standards: California Proposition 65