
LED Twin Head Flood w/Motion Sensor
Item #: 2719079
Cat #: ML-2L-50-LSCS-WH
UPC:
to view pricing and more.
Documents & Guides
LED Twin Head Flood Light w/Motion Sensor, 180° Coverage, 120V, 80 CRI, Field switchable Wattage: 26-50 (Lumens: 3612-7258) & LED Color Temperature (3000K, 4000K and 5000K), UL listed to UL1598 for use in wet locations, White Finish. ML-2L-50-LSCS-WH
Overview
LED Twin Head Flood Light w/Motion Sensor, 180° Coverage, 120V, 80 CRI, Field switchable Wattage: 26-50 (Lumens: 3612-7258) & LED Color Temperature (3000K, 4000K and 5000K), UL listed to UL1598 for use in wet locations, White Finish. ML-2L-50-LSCS-WH
Also known as: ML-2L-50-LSCS-WH
Specifications
| Material: | Die Cast Aluminum |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 26, 40, 50, Selectable |
| Color Rendering Index (CRI): | 70 |
| Volts AC: | 120, 277, 240, 208 |
| Type: | Flood Light, Security Light, Motion Sensing |
| Color: | White |
| Mounting: | Wall, Ceiling |
| Dimmable: | No |
| Lumens: | Selectable |
| Material: | Die Cast Aluminum |
| Wattage: | 26, 40, 50, Selectable |
| Volts AC: | 120, 277, 240, 208 |
| Color: | White |
| Dimmable: | No |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 70 |
| Type: | Flood Light, Security Light, Motion Sensing |
| Mounting: | Wall, Ceiling |
| Lumens: | Selectable |