Led Bullet Flood - Selectable

Item #: 2719081

Cat #: LBUL-25-LSCS

UPC:

to view pricing and more.
Documents & Guides
LED Bullet Flood Light: Switchable Color Temperature: 3000K / 4000K / 5000K, Switchable Wattage: 12.3 / 19.4 / 24.5, Lumens: 1806-3629 (Depending on Wattage & Color Selected), 120-277 Volt, 0-10 Volt dimmable driver, 5 X 5 Beam, Fixture is IP65 rated. Standard knuckle is 1/2" x 14 NPS, 6-inch Ground Spike included. Dark Bronze Textured.

Overview

LED Bullet Flood Light: Switchable Color Temperature: 3000K / 4000K / 5000K, Switchable Wattage: 12.3 / 19.4 / 24.5, Lumens: 1806-3629 (Depending on Wattage & Color Selected), 120-277 Volt, 0-10 Volt dimmable driver, 5 X 5 Beam, Fixture is IP65 rated. Standard knuckle is 1/2" x 14 NPS, 6-inch Ground Spike included. Dark Bronze Textured.

Compact Floodlight for Landscape, Accent, Pole, Column, Façade, and Small Areas. Two mounting capabilities: 1/2" 14 NPT threaded mounting for box or pipe mounting - 6.75" stake with 8" SO cord for landscape swivel & easy adjustment, Dark bronze corrosion resistant powder coat paint finish.

Also known as: LBUL-25-LSCS

Specifications

Type: Bullet, LED, Landscape, Floodlight
Volts AC: 120, 277, 240, 208
Color: Bronze
Light Technology: LED
Wattage: Selectable
Type: Bullet, LED, Landscape, Floodlight
Color: Bronze
Wattage: Selectable
Volts AC: 120, 277, 240, 208
Light Technology: LED