GMA 1A BUSS FUSE

Item #: 27193

Cat #: GMA-1A

UPC: 051712716642

to view pricing and more.
Documents & Guides
1A 250V 5mm x 20mm Glass, Fast Acting Fuse

Overview

1A 250V 5mm x 20mm Glass, Fast Acting Fuse
Also known as: 051712716642, GMA-1A

Specifications

Interrupt Rating AC: 35, 10 kA
Speed: Fast Acting
Diameter: 5 mm
Amps: 1
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Speed: Fast Acting
Amps: 1
Material: Glass
Mounting: Cartridge