N28 4K 460V 3P 316SS COR LVL2

Item #: 2719305

Cat #: N280446G802

UPC: 783510357474

to view pricing and more.

Overview

N28 4K 460V 3P 316SS COR LVL2

SpectraCool Narrow with Advanced Corrosion Protection Solutions provide industry leading corrosion protection to components critical to the performance of the air conditioner. For applications where air conditioners are exposed to harsh, corrosive, chemical elements. Hoffman utilizes advanced coatings to protect the critical components, extending their life and optimizing the extended performance level of the product.

Also known as: 783510357474, N280446G802

Specifications

Width: 11.500 in
Depth: 14 in
Phase: 1
Height: 28 in
Volts AC: 460
BTU: 4000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Wattage: 1172
Width: 11.500 in
Phase: 1
Volts AC: 460
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
Depth: 14 in
Height: 28 in
BTU: 4000
Material: Stainless Steel 316L
Wattage: 1172