6MR16/LED/40'/827/24V AC/DC

Item #: 2719918

Cat #: S11340

UPC: 045923113406

to view pricing and more.
Documents & Guides
6 Watt; MR16 LED; 2700K; GU5.3 Base; 40 deg. Beam Angle; 24 Volt

Overview

6 Watt; MR16 LED; 2700K; GU5.3 Base; 40 deg. Beam Angle; 24 Volt

Satco's S11340 24-Volt, 2700K MR16 LED lamp serves as a direct replacement for halogen lamps. These are dimmable and suitable for use with indoor damp locations. The MR16 can be used with downlight fixtures, accent lighting, and pendant lighting.

Also known as: 045923113406, S11340

Specifications

Lumens: 550
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Volts AC: 24
Wattage: 6
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Lumens: 550
Color Rendering Index (CRI): 80
Wattage: 6
Standards: California Title 20
Dimmable: Yes
Angle: 40°
Material: Plastic, Metal
Volts AC: 24
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)