UL489 MCB 3P Z 60A 480/277

Item #: 2720318

Cat #: SU203M-Z60

UPC: 016779933517

Sign In or Register to view pricing and more.

Overview

UL489 MCB 3P Z 60A 480/277
Also known as: 016779933517, SU203M-Z60

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 60
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 60
Interrupt Rating AC: 10 kA