Custom Banding, 316 Steel, Heavy 250ft (

Item #: 2720321

Cat #: MBH-TLR316

UPC: 074983543830

to view pricing and more.
Documents & Guides
Panduit® Custom-Length Continuous Banding can be cut to just the right length to guarantee a snug fit for your specific project. Plus, the banding is built with 316 stainless steel, so it can withstand harsh environments. Heavy, 250'L (76m), Tensile Stre

Overview

Panduit® Custom-Length Continuous Banding can be cut to just the right length to guarantee a snug fit for your specific project. Plus, the banding is built with 316 stainless steel, so it can withstand harsh environments. Heavy, 250'L (76m), Tensile Stre
Also known as: 074983543830, MBH-TLR316, Banding

Specifications

Length: 250 ft
Color: Natural
Material: Stainless Steel
Length: 250 ft
Material: Stainless Steel
Color: Natural