CARRIER BARS 600

Item #: 2720751

Cat #: CB600

UPC: 783510454869

Sign In or Register to view pricing and more.
Documents & Guides
CARRIER BARS 600

Overview

CARRIER BARS 600

The carrier bar can be adjusted in width or depth and allows for reliable installation of equipment and accessories within the enclosure.

Also known as: 783510454869, CB600

Specifications

Material: Steel
Height: 2.910 in
Width: 23.620 in
Depth: 0.910 in
Finish: Zinc Plated
Material: Steel
Width: 23.620 in
Finish: Zinc Plated
Height: 2.910 in
Depth: 0.910 in