COMBINING PLINTH 600

Item #: 2720753

Cat #: PCP06

UPC: 783510525279

to view pricing and more.
COMBINING PLINTH 600

Overview

COMBINING PLINTH 600

This profile acts as a stabiliser and allows cables to be routed between bayed enclosures, creating the ideal solution when cables have to be installed underneath the enclosure.

Also known as: 783510525279, PCP06

Specifications

Material: Steel
Height: 2.360 in
Finish: Powder Coated
Depth: 23.620 in
Width: 2.440 in
Color: Umbra Gray
Material: Steel
Finish: Powder Coated
Width: 2.440 in
Height: 2.360 in
Depth: 23.620 in
Color: Umbra Gray