Breaker, Molded Case, 3P, 35A, 480VAC, 250VDC, F Frame

Item #: 272092

Cat #: FAL34035

UPC: 785901529699

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 35 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 35 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame
Also known as: 785901529699, FAL34035

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Volts DC: 250
Volts AC: 480
Standards: California Proposition 65
Mounting: Panel
Amps: 35
Volts AC: 480
Poles: 3
Volts DC: 250
Standards: California Proposition 65